- Canvas Utility Bag
- H x 10" W
- Canvas
- Loops Belt Connection
- 3" Belt Width
features
- Heavy-duty no. 8 natural canvas
- Top edge reinforced with 1/4" (6 mm) rope
- Metal snaps provided on loops for easy attachment to belts up to 3" wide (76 mm)
- Ventilating eyelet in bottom
| Material | Canvas |
| Manufacturer Name | KLEIN TOOLS |
| Pockets/Pouches | 1 |
| Belt Connection | Loops |
| Top Diameter | 8 in x 3 in |
| Width | 10 in |
| Length | 9 in |
| Belt Width | 3 in |
| Weight | 0.67 LB |

