- 3-Pocket Utility Pouch
- 7" H x 5 1/4" W
- Leather
- Tunnel Belt Connection
- 1" Belt Width
features
- Leather construction
- Features 1" (25 mm) reinforced gusset
- Has 2" (51 mm) outside pockets
- Riveted and stitched for extra durability
| Material | Leather |
| Width | 5 1/4 in |
| Belt Width | 1 in |
| Height | 7 in |
| Manufacturer Name | KLEIN TOOLS |
| Belt Connection | Tunnel |
| Pockets/Pouches | 3 |
| Weight | 0.5 LB |

