- 8-Pocket Extra-Capacity Tool Pouch
- 10 3/4" H x 8 1/2" W
- Leather
- Tunnel Belt Connection
- 3" Belt Width
features
- Leather construction
- Extra capacity multi-purpose pouch
- Stitched and riveted
| Belt Width | 3 in |
| Width | 8 1/2 in |
| Manufacturer Name | KLEIN TOOLS |
| Pockets/Pouches | 8 |
| Height | 10 3/4 in |
| Belt Connection | Tunnel |
| Material | Leather |
| Weight | 2.2 LB |

