- 10-Pocket Tool Pouch
- 10" H x 10" W
- Leather
- Slotted Belt Connection
- 2" Belt Width
features
- Four large utility pockets, two pliers pockets, four screwdriver loops and knife snap
- Riveted and stitched
- Leather construction
| Belt Width | 2 in |
| Height | 10 in |
| Width | 10 in |
| Belt Connection | Slotted |
| Manufacturer Name | KLEIN TOOLS |
| Pockets/Pouches | 10 |
| Material | Leather |
| Weight | 1.37 LB |

