- 8-Pocket Tool Pouch
- 10" H x 11" W
- Leather
- Tunnel Belt Connection
- 2 1/2" Belt Width
features
- Soft, pliable, white leather
- Roomy pouch for electricians, service men and maintenance workers
- Riveted and stitched for extra durability
- Heavy-duty chain tape thong securely fastened with a rivet
| Belt Width | 2.5 in |
| Width | 11 in |
| Pockets/Pouches | 8 |
| Manufacturer Name | KLEIN TOOLS |
| Belt Connection | Tunnel |
| Material | Leather |
| Height | 10 in |
| Weight | 1.11 LB |

