- Tape-Rule Holder
- 6" H x 4" W
- Leather
- Slotted Belt Connection
- 2 1/2" Belt Width
features
- Perfect for carrying small sized (10 ft to 12 ft) power return rules
- Riveted leather construction ensures long life
- Slotted to fit belts up to 2 1/2" (63 mm) wide
- Cut-out sides for easy access to tape
| Belt Connection | Slotted |
| Belt Width | 2.5 in |
| Pockets/Pouches | 1 |
| Manufacturer Name | KLEIN TOOLS |
| Material | Leather |
| Height | 6 in |
| Weight | 0.15 LB |

