- Electrician's Leather Tool Belt
- 1 1/2" Wide
- Large
- 38" to 46" Waist Size
features
- Leather construction
- Includes tool loops and chain tape thong
| Size Group | Large |
| Manufacturer Name | KLEIN TOOLS |
| Waist Size | 38 in to 46 in |
| Material | Leather |
| Tape Holder | 1 |
| Weight | 0.57 LB |

