- Regular Point Drill Bit Set
- 29 Pieces
- Size Range From 1/16" to 1/2" in 1/64" Increments
- 118° Point Angle
features
- Hinged metal box with three stand-up bit holders
- General-purpose, high speed bits for reliable performance in a wide range of materials
- Standard jobber length
- Black oxide finish reduces chip welding
- Lightly roughened surface has higher lubricity for easier chip flow
| Point Angle | 118 ° |
| Size Range | 1/16" to 1/2" |
| Increment (Length) | 1/64 in |
| No. of Pieces | 29 |
| Weight | 3.3 LB |

