- Drill Bit Set
- 15 Pieces
- 1/16" to 1/4" Size Range
- 1/64" Increment
- Jobber Length
features
- Hinged metal box with two stand-up bit holders
- General purpose, high speed bits for reliable performance in a wide range of materials
- Standard jobber length
- Black oxide finish reduces chip welding
- Lightly roughened surface has higher lubricity for easier chip flow
| Increment (Length) | 1/64 in |
| No. of Pieces | 13 |
| Size Range | 1/16" to 1/4" |
| Finish | Black Oxide |
| Point Angle | 118 ° |
| Weight | 0.69 LB |

