- Masonry Drill Bit Set
- Carbide Tipped
- 4 Pieces
- Size Range from 1/4" to 1/2"
features
- Protective plastic storage pouch
- Drills through hard materials such as brick, concrete, plaster and tile
- Black oxide finish reduces chip welding
| Type | Masonry |
| Size Range | 1/4 in to 1/2 in |
| No. of Pieces | 4 |
| Weight | 0.32 LB |

