- Nylon Ankle Strap
features
- Neoprene-impregnated nylon straps may be used with any Klein pole or tree climbers
- For any pole or tree climber
| Type | Gaff |
| Length | 24 in |
| Material | Nylon |
| Usage | Impact |
| Weight | 0.72 LB |
| Type | Gaff |
| Length | 24 in |
| Material | Nylon |
| Usage | Impact |
| Weight | 0.72 LB |