- Regular-Point 118° High-Speed Drill Bit
- 1/16" x 1-7/8" Long
| Overall Length | 1.875 in |
| Drill Length Type | Jobber |
| Drill Size | 1/16 in |
| Point Angle | 118 ° |
| Finish | Black Oxide |
| Flute Length | 0.875 in |
| Size Type | Fractional Sizes |
| Weight | 0.12 LB |
| Overall Length | 1.875 in |
| Drill Length Type | Jobber |
| Drill Size | 1/16 in |
| Point Angle | 118 ° |
| Finish | Black Oxide |
| Flute Length | 0.875 in |
| Size Type | Fractional Sizes |
| Weight | 0.12 LB |