- Regular-Point 118° High-Speed Drill Bit
- 5/64" x 2" Long
| Point Angle | 118 ° |
| Flute Length | 1 in |
| Finish | Black Oxide |
| Size Type | Fractional Sizes |
| Drill Length Type | Jobber |
| Overall Length | 2 in |
| Drill Size | 5/64 in |
| Weight | 0.12 LB |
| Point Angle | 118 ° |
| Flute Length | 1 in |
| Finish | Black Oxide |
| Size Type | Fractional Sizes |
| Drill Length Type | Jobber |
| Overall Length | 2 in |
| Drill Size | 5/64 in |
| Weight | 0.12 LB |