- Regular-Point 118° High-Speed Drill Bit
- 3/32" x 2-1/4" Long
| Drill Size | 3/32 in |
| Overall Length | 2.25 in |
| Flute Length | 1 1/4 in |
| Point Angle | 118 ° |
| Size Type | Fractional Sizes |
| Drill Length Type | Jobber |
| Finish | Black Oxide |
| Weight | 0.01 LB |
| Drill Size | 3/32 in |
| Overall Length | 2.25 in |
| Flute Length | 1 1/4 in |
| Point Angle | 118 ° |
| Size Type | Fractional Sizes |
| Drill Length Type | Jobber |
| Finish | Black Oxide |
| Weight | 0.01 LB |