- Regular-Point 118° High-Speed Drill Bit
- 7/64" x 2-5/8" Long
| Size Type | Fractional Sizes |
| Finish | Black Oxide |
| Overall Length | 2.625 in |
| Drill Size | 7/64 in |
| Point Angle | 118 ° |
| Drill Length Type | Jobber |
| Flute Length | 1 1/2 in |
| Weight | 0.12 LB |
| Size Type | Fractional Sizes |
| Finish | Black Oxide |
| Overall Length | 2.625 in |
| Drill Size | 7/64 in |
| Point Angle | 118 ° |
| Drill Length Type | Jobber |
| Flute Length | 1 1/2 in |
| Weight | 0.12 LB |