- Regular-Point 118° High-Speed Drill Bit
- 1/8" x 2-3/4" Long
| Size Type | Fractional Sizes |
| Finish | Black Oxide |
| Overall Length | 2.75 in |
| Point Angle | 118 ° |
| Drill Size | 1/8 in |
| Flute Length | 1 5/8 in |
| Drill Length Type | Jobber |
| Weight | 0.12 LB |
| Size Type | Fractional Sizes |
| Finish | Black Oxide |
| Overall Length | 2.75 in |
| Point Angle | 118 ° |
| Drill Size | 1/8 in |
| Flute Length | 1 5/8 in |
| Drill Length Type | Jobber |
| Weight | 0.12 LB |