- Regular-Point 118° High-Speed Drill Bit
- 9/64" x 2-7/8" Long
| Drill Length Type | Jobber |
| Point Angle | 118 ° |
| Flute Length | 1 3/4 in |
| Finish | Black Oxide |
| Overall Length | 2.875 in |
| Drill Size | 9/64 in |
| Size Type | Fractional Sizes |
| Weight | 0.12 LB |
| Drill Length Type | Jobber |
| Point Angle | 118 ° |
| Flute Length | 1 3/4 in |
| Finish | Black Oxide |
| Overall Length | 2.875 in |
| Drill Size | 9/64 in |
| Size Type | Fractional Sizes |
| Weight | 0.12 LB |