- Regular-Point 118° High-Speed Drill Bit
- 5/32" x 3-1/8" Long
| Point Angle | 118 ° |
| Size Type | Fractional Sizes |
| Drill Size | 5/32 in |
| Finish | Black Oxide |
| Overall Length | 3.125 in |
| Flute Length | 2 in |
| Drill Length Type | Jobber |
| Weight | 0.12 LB |
| Point Angle | 118 ° |
| Size Type | Fractional Sizes |
| Drill Size | 5/32 in |
| Finish | Black Oxide |
| Overall Length | 3.125 in |
| Flute Length | 2 in |
| Drill Length Type | Jobber |
| Weight | 0.12 LB |