- Regular-Point 118° High-Speed Drill Bit
- 11/64" x 3-1/4" Long
| Drill Size | 11/64 in |
| Point Angle | 118 ° |
| Finish | Black Oxide |
| Drill Length Type | Jobber |
| Overall Length | 3.25 in |
| Size Type | Fractional Sizes |
| Flute Length | 2 1/8 in |
| Weight | 0.24 LB |
| Drill Size | 11/64 in |
| Point Angle | 118 ° |
| Finish | Black Oxide |
| Drill Length Type | Jobber |
| Overall Length | 3.25 in |
| Size Type | Fractional Sizes |
| Flute Length | 2 1/8 in |
| Weight | 0.24 LB |