- Regular-Point 118° High-Speed Drill Bit
- 3/16" x 3-1/2" Long
| Size Type | Fractional Sizes |
| Finish | Black Oxide |
| Drill Size | 3/16 in |
| Point Angle | 118 ° |
| Overall Length | 3.5 in |
| Flute Length | 2 5/16 in |
| Drill Length Type | Jobber |
| Weight | 0.24 LB |
| Size Type | Fractional Sizes |
| Finish | Black Oxide |
| Drill Size | 3/16 in |
| Point Angle | 118 ° |
| Overall Length | 3.5 in |
| Flute Length | 2 5/16 in |
| Drill Length Type | Jobber |
| Weight | 0.24 LB |