- Regular-Point 118° High-Speed Drill Bit
- 13/64" x 3-5/8" Long
| Overall Length | 3.625 in |
| Size Type | Fractional Sizes |
| Drill Size | 13/64 in |
| Point Angle | 118 ° |
| Finish | Black Oxide |
| Flute Length | 2 7/16 in |
| Drill Length Type | Jobber |
| Weight | 0.12 LB |
| Overall Length | 3.625 in |
| Size Type | Fractional Sizes |
| Drill Size | 13/64 in |
| Point Angle | 118 ° |
| Finish | Black Oxide |
| Flute Length | 2 7/16 in |
| Drill Length Type | Jobber |
| Weight | 0.12 LB |