Skip to content Skip to navigation menu
Klein Tools409-53110

409-53110

Regular-Point 118° High-Speed Drill Bit
Item #101528735
  • Regular-Point 118° High-Speed Drill Bit
  • 7/32" x 3-3/4" Long
Klein Tools409-53110
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Regular-Point 118° High-Speed Drill Bit
  • 7/32" x 3-3/4" Long
Drill Size 7/32 in
Drill Length Type Jobber
Flute Length 2.5 in
Finish Black Oxide
Point Angle 118 °
Size Type Fractional Sizes
Overall Length 3.75 in
Weight 0.24 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison