- Regular-Point 118° High-Speed Drill Bit
- 15/64" x 3-7/8" Long
| Finish | Black Oxide |
| Overall Length | 3.875 in |
| Flute Length | 2 5/8 in |
| Size Type | Fractional Sizes |
| Drill Size | 15/64 in |
| Drill Length Type | Jobber |
| Point Angle | 118 ° |
| Weight | 0.48 LB |
| Finish | Black Oxide |
| Overall Length | 3.875 in |
| Flute Length | 2 5/8 in |
| Size Type | Fractional Sizes |
| Drill Size | 15/64 in |
| Drill Length Type | Jobber |
| Point Angle | 118 ° |
| Weight | 0.48 LB |