- Regular-Point 118° High-Speed Drill Bit
- 1/4" x 4" Long
| Flute Length | 2 3/4 in |
| Size Type | Fractional Sizes |
| Drill Length Type | Jobber |
| Finish | Black Oxide |
| Point Angle | 118 ° |
| Drill Size | 1/4 in |
| Overall Length | 4 in |
| Weight | 0.04 LB |
| Flute Length | 2 3/4 in |
| Size Type | Fractional Sizes |
| Drill Length Type | Jobber |
| Finish | Black Oxide |
| Point Angle | 118 ° |
| Drill Size | 1/4 in |
| Overall Length | 4 in |
| Weight | 0.04 LB |