- Regular-Point 118° High-Speed Drill Bit
- 17/64" x 4-1/8" Long
| Finish | Black Oxide |
| Overall Length | 4.125 in |
| Point Angle | 118 ° |
| Drill Size | 17/64 in |
| Flute Length | 2 7/8 in |
| Drill Length Type | Jobber |
| Size Type | Fractional Sizes |
| Weight | 0.36 LB |
| Finish | Black Oxide |
| Overall Length | 4.125 in |
| Point Angle | 118 ° |
| Drill Size | 17/64 in |
| Flute Length | 2 7/8 in |
| Drill Length Type | Jobber |
| Size Type | Fractional Sizes |
| Weight | 0.36 LB |