- Regular-Point 118° High-Speed Drill Bit
- 9/32" x 4-1/4" Long
| Size Type | Fractional Sizes |
| Finish | Black Oxide |
| Drill Size | 9/32 in |
| Flute Length | 2 15/16 in |
| Point Angle | 118 ° |
| Overall Length | 4.25 in |
| Drill Length Type | Jobber |
| Weight | 2.4 LB |
| Size Type | Fractional Sizes |
| Finish | Black Oxide |
| Drill Size | 9/32 in |
| Flute Length | 2 15/16 in |
| Point Angle | 118 ° |
| Overall Length | 4.25 in |
| Drill Length Type | Jobber |
| Weight | 2.4 LB |