- Regular-Point 118° High-Speed Drill Bit
- 19/64" x 4-3/8" Long
| Point Angle | 118 ° |
| Size Type | Fractional Sizes |
| Flute Length | 3 1/16 in |
| Drill Size | 19/64 in |
| Drill Length Type | Jobber |
| Finish | Black Oxide |
| Overall Length | 4.375 in |
| Weight | 0.72 LB |
| Point Angle | 118 ° |
| Size Type | Fractional Sizes |
| Flute Length | 3 1/16 in |
| Drill Size | 19/64 in |
| Drill Length Type | Jobber |
| Finish | Black Oxide |
| Overall Length | 4.375 in |
| Weight | 0.72 LB |