- Regular-Point 118° High-Speed Drill Bit
- 5/16" x 4-1/2" Long
| Point Angle | 118 ° |
| Finish | Black Oxide |
| Drill Length Type | Jobber |
| Size Type | Fractional Sizes |
| Flute Length | 3 3/16 in |
| Drill Size | 5/16 in |
| Overall Length | 4.5 in |
| Weight | 0.36 LB |
| Point Angle | 118 ° |
| Finish | Black Oxide |
| Drill Length Type | Jobber |
| Size Type | Fractional Sizes |
| Flute Length | 3 3/16 in |
| Drill Size | 5/16 in |
| Overall Length | 4.5 in |
| Weight | 0.36 LB |