- Regular-Point 118° High-Speed Drill Bit
- 21/64" x 4-5/8" Long
| Point Angle | 118 ° |
| Finish | Black Oxide |
| Drill Size | 21/64 in |
| Flute Length | 3.3125 in |
| Size Type | Fractional Sizes |
| Overall Length | 4.625 in |
| Drill Length Type | Jobber |
| Weight | 0.42 LB |
| Point Angle | 118 ° |
| Finish | Black Oxide |
| Drill Size | 21/64 in |
| Flute Length | 3.3125 in |
| Size Type | Fractional Sizes |
| Overall Length | 4.625 in |
| Drill Length Type | Jobber |
| Weight | 0.42 LB |