- Regular-Point 118° High-Speed Drill Bit
- 11/32" x 4-3/4" Long
| Size Type | Fractional Sizes |
| Finish | Black Oxide |
| Overall Length | 4.75 in |
| Drill Size | 11/32 in |
| Flute Length | 3 7/16 in |
| Drill Length Type | Jobber |
| Point Angle | 118 ° |
| Weight | 0.48 LB |
| Size Type | Fractional Sizes |
| Finish | Black Oxide |
| Overall Length | 4.75 in |
| Drill Size | 11/32 in |
| Flute Length | 3 7/16 in |
| Drill Length Type | Jobber |
| Point Angle | 118 ° |
| Weight | 0.48 LB |