- Regular-Point 118° High-Speed Drill Bit
- 3/8" x 5" Long
| Flute Length | 3 5/8 in |
| Overall Length | 5 in |
| Drill Size | 3/8 in |
| Size Type | Fractional Sizes |
| Drill Length Type | Jobber |
| Finish | Black Oxide |
| Point Angle | 118 ° |
| Weight | 0.66 LB |
| Flute Length | 3 5/8 in |
| Overall Length | 5 in |
| Drill Size | 3/8 in |
| Size Type | Fractional Sizes |
| Drill Length Type | Jobber |
| Finish | Black Oxide |
| Point Angle | 118 ° |
| Weight | 0.66 LB |