- Regular-Point 118° High-Speed Drill Bit
- 25/64" x 5-1/8" Long
| Overall Length | 5.125 in |
| Drill Length Type | Jobber |
| Point Angle | 118 ° |
| Drill Size | 25/64 in |
| Finish | Black Oxide |
| Flute Length | 3 3/4 in |
| Size Type | Fractional Sizes |
| Weight | 0.12 LB |
| Overall Length | 5.125 in |
| Drill Length Type | Jobber |
| Point Angle | 118 ° |
| Drill Size | 25/64 in |
| Finish | Black Oxide |
| Flute Length | 3 3/4 in |
| Size Type | Fractional Sizes |
| Weight | 0.12 LB |