- Regular-Point 118° High-Speed Drill Bit
- 13/32" x 5-1/4" Long
| Overall Length | 5.25 in |
| Drill Length Type | Jobber |
| Finish | Black Oxide |
| Flute Length | 3 7/8 in |
| Point Angle | 118 ° |
| Size Type | Fractional Sizes |
| Drill Size | 13/32 in |
| Weight | 4.68 LB |
| Overall Length | 5.25 in |
| Drill Length Type | Jobber |
| Finish | Black Oxide |
| Flute Length | 3 7/8 in |
| Point Angle | 118 ° |
| Size Type | Fractional Sizes |
| Drill Size | 13/32 in |
| Weight | 4.68 LB |