- Regular-Point 118° High-Speed Drill Bit
- 27/64" x 5-3/8" Long
| Finish | Black Oxide |
| Point Angle | 118 ° |
| Drill Size | 27/64 in |
| Overall Length | 5.375 in |
| Size Type | Fractional Sizes |
| Drill Length Type | Jobber |
| Flute Length | 3 15/16 in |
| Weight | 0.84 LB |
| Finish | Black Oxide |
| Point Angle | 118 ° |
| Drill Size | 27/64 in |
| Overall Length | 5.375 in |
| Size Type | Fractional Sizes |
| Drill Length Type | Jobber |
| Flute Length | 3 15/16 in |
| Weight | 0.84 LB |