- Regular-Point 118° High-Speed Drill Bit
- 7/16" x 5-1/2" Long
| Drill Size | 7/16 in |
| Finish | Black Oxide |
| Overall Length | 5.5 in |
| Flute Length | 4 1/16 in |
| Point Angle | 118 ° |
| Drill Length Type | Jobber |
| Size Type | Fractional Sizes |
| Weight | 0.12 LB |
| Drill Size | 7/16 in |
| Finish | Black Oxide |
| Overall Length | 5.5 in |
| Flute Length | 4 1/16 in |
| Point Angle | 118 ° |
| Drill Length Type | Jobber |
| Size Type | Fractional Sizes |
| Weight | 0.12 LB |