- Regular-Point 118° High-Speed Drill Bit
- 29/64" x 5-5/8" Long
| Finish | Black Oxide |
| Drill Size | 29/64 in |
| Flute Length | 4 3/16 in |
| Overall Length | 5.625 in |
| Size Type | Fractional Sizes |
| Point Angle | 118 ° |
| Drill Length Type | Jobber |
| Weight | 0.18 LB |
| Finish | Black Oxide |
| Drill Size | 29/64 in |
| Flute Length | 4 3/16 in |
| Overall Length | 5.625 in |
| Size Type | Fractional Sizes |
| Point Angle | 118 ° |
| Drill Length Type | Jobber |
| Weight | 0.18 LB |