- Regular-Point 118° High-Speed Drill Bit
- 15/32" x 5-3/4" Long
| Drill Size | 15/32 in |
| Flute Length | 4.3125 in |
| Point Angle | 118 ° |
| Drill Length Type | Jobber |
| Finish | Black Oxide |
| Overall Length | 5.75 in |
| Size Type | Fractional Sizes |
| Weight | 1.08 LB |
| Drill Size | 15/32 in |
| Flute Length | 4.3125 in |
| Point Angle | 118 ° |
| Drill Length Type | Jobber |
| Finish | Black Oxide |
| Overall Length | 5.75 in |
| Size Type | Fractional Sizes |
| Weight | 1.08 LB |