- Regular-Point 118° High-Speed Drill Bit
- 31/64" x 5-7/8" Long
| Drill Size | 31/64 in |
| Finish | Black Oxide |
| Flute Length | 4 3/8 in |
| Point Angle | 118 ° |
| Size Type | Fractional Sizes |
| Drill Length Type | Jobber |
| Overall Length | 5.875 in |
| Weight | 1.2 LB |
| Drill Size | 31/64 in |
| Finish | Black Oxide |
| Flute Length | 4 3/8 in |
| Point Angle | 118 ° |
| Size Type | Fractional Sizes |
| Drill Length Type | Jobber |
| Overall Length | 5.875 in |
| Weight | 1.2 LB |