- Regular-Point 118° High-Speed Drill Bit
- 1/2" x 6" Long
| Overall Length | 6 in |
| Finish | Black Oxide |
| Size Type | Fractional Sizes |
| Drill Size | 1/2 in |
| Flute Length | 4 1/2 in |
| Drill Length Type | Jobber |
| Point Angle | 118 ° |
| Weight | 1.38 LB |
| Overall Length | 6 in |
| Finish | Black Oxide |
| Size Type | Fractional Sizes |
| Drill Size | 1/2 in |
| Flute Length | 4 1/2 in |
| Drill Length Type | Jobber |
| Point Angle | 118 ° |
| Weight | 1.38 LB |