- Ship Auger Bit
- Screw Point
- 1 1/8" Bit Size
- 4 3/4" Twist Length
- 7 3/4" Overall Length
features
- Bits drill through nails, wood, vinyl, plastics and heavy timber
- Special bit steel with machine ground flutes and polished edges for smooth, wobble free boring
- Deep, open throat design clears chips for faster, cleaner cuts
- Feed screw pilot draws bit into wood
- Full length is heat-treated and tempered
- Shanks are 7/16'' hex to fit 1/2'' and larger three-jaw chucks
- For heavy construction and repair work in mines, on docks and bridges and for electrical work
- Head and twist are ground to correct clearance for easy removal from hole
| Shank Type | Hex |
| Shank Dia. | 7/16 in |
| Drill Style | Ship Auger |
| Applicable Materials | Wood |
| Cutting Edge Material | Steel |
| Spiral Angle | CW |
| Drill Length Type | Regular |
| No. of Flutes | 1 |
| Manufacturer Name | KLEIN TOOLS |
| Cutting Dia. | 1.125 in |
| Point Shape | Screw |
| Size Type | Fractional Sizes |
| Overall Length | 7.75 in |
| Flute Length | 4 3/4 in |
| Weight | 0.81 LB |

