- Ship-Auger Bit With Screw Point
- 1 1/4" Bit Size
- 18" Overall Length
- 15" Twist Length
- 7/16" Hex Shank
features
- Bits drill through nails, wood, vinyl, plastics and heavy timber
- Special bit steel with machine ground flutes and polished edges for smooth, wobble free boring
- Feed screw pilot draws bit into wood
- Full length is heat-treated and tempered
- Deep, open throat design clears chips for faster, cleaner cuts
- Shanks are 7/16'' hex to fit 1/2'' and larger three-jaw chucks
- Head and twist are ground to correct clearance for easy removal from hole
- For heavy construction and repair work in mines, on docks and bridges and for electrical work
| Applicable Materials | Nails, Wood, Vinyl, Plastics, Heavy Timber |
| Cutting Dia. | 1.25 in |
| Shank Dia. | 7/16 in |
| Shank Type | Hex |
| Overall Length | 18 in |
| Type | Auger Bit |
| Point Shape | Screw+Cutter |
| No. of Flutes | 1 |
| Flute Length | 15 in |
| Weight | 2.21 LB |

