- Heavy-Duty Embossed Tool Belt
- 2" Wide
- Large
- 40" to 48" Waist Size
features
- Strong, heavy-duty leather
- Equipped with a double tongue buckle
| Waist Size | 40 in to 48 in |
| Size Group | Large |
| Material | Leather |
| Manufacturer Name | KLEIN TOOLS |
| Weight | 0.83 LB |
| Waist Size | 40 in to 48 in |
| Size Group | Large |
| Material | Leather |
| Manufacturer Name | KLEIN TOOLS |
| Weight | 0.83 LB |