- Heavy-Duty Embossed Tool Belt
- 2" Wide
- Small
- 32" to 40" Waist Size
features
- Strong, heavy-duty leather
- Equipped with a double tongue buckle
| Size Group | Small |
| Material | Leather |
| Waist Size | 32 in to 40 in |
| Manufacturer Name | KLEIN TOOLS |
| Weight | 0.72 LB |
| Size Group | Small |
| Material | Leather |
| Waist Size | 32 in to 40 in |
| Manufacturer Name | KLEIN TOOLS |
| Weight | 0.72 LB |