- Bull-Pin and Bolt Bag
- 10" H x 9" W
- Leather
- Slotted Belt Connection
- 3" Belt Width
features
- Canvas construction
- Bolt bag with bull-pin loop on each side
| Material | Leather |
| Pockets/Pouches | 2 |
| Width | 9 in |
| Belt Width | 3 in |
| Belt Connection | Slotted |
| Length | 5 in |
| Manufacturer Name | KLEIN TOOLS |
| Height | 10 in |
| Weight | 0.65 LB |

