- Heavy Duty Tool Box
- 24 1/4" L x 9 1/2" H x 9 1/2" D
- 3 Compartment Tray
features
- Extra strong construction
- Holds tools up to 24" (610 mm) long
- Full-size, three compartment tray with socket divider and easy grip handle
- Double drawbolts plus center hasp and staple for lock shackles up to 3/8" (10 mm) diameter
- Protective, red, baked enamel finish
| Length | 24 1/4 in |
| Height | 9 1/2 in |
| No. of Drawers | 1 |
| Depth | 9.5 in |
| Weight | 19.75 LB |

