- Mid-Size Storage Box
- 8 Compartments
- 6 7/16 in x 2 1/16 in Compartment Size
- 9 3/4" L x 13 5/16 W x 2" H
features
- Klein storage boxes are offered with a choice of compartment sizes and arrangements
- Boxes feature strong, rigid, heavy-duty welded construction
- Full length piano hinged covers are designed to stay open for ease of access
- Each box has a carrying handle, positive pull-down locking catch
- Boxes have a heavy, metallic gray baked enamel finish
- Box compartments feature high-impact styrene construction
- Scoop bottom design for easy parts removal and cleaning
- Fits either four drawer slide rack (54474) or six drawer rack (54476)
| Height | 2 in |
| Color | Metallic Gray |
| Compartment Size | 6 7/16 in x 2 1/16 in |
| No. of Compartments | 8 |
| Length | 9 3/4 in |
| Weight | 3.5 LB |

