- Hammer Holder
- 7 7/8" H x 4 5/16" W
- Leather
- Slotted Belt Connection
- 2 1/2" Belt Width
features
- Leather construction
- Heavy-metal hammer loop riveted to panel
- Riveted and stitched for extra durability
- Holds all hammers except lineman's
| Belt Connection | Slotted |
| Manufacturer Name | KLEIN TOOLS |
| Belt Width | 2.5 in |
| Material | Leather |
| Height | 7 7/8 in |
| Pockets/Pouches | 1 |
| Weight | 0.3 LB |

