- Erection Wrench Holder
- 9 1/2" H x 6" W
- Leather
- Tunnel Belt Connection
- 3 1/2" Belt Width
features
- Leather construction
- Holds two erection wrenches
- Tunnel loop is riveted to assure long life
- Holds erection wrenches and adjustable head construction wrench (3239)
| Manufacturer Name | KLEIN TOOLS |
| Height | 9 1/2 in |
| Belt Connection | Tunnel |
| Material | Leather |
| Belt Width | 3.5 in |
| Width | 6 in |
| Weight | 0.32 LB |

