- Erection Wrench Holder
- 10" H x 6" W
- Leather
- Cotton Web
- Tunnel Belt Connection
features
- Cotton web tunnel loop and leather construction
- Holds two erection wrenches
- Riveted to assure long life
- Holds erection wrenches and adjustable head construction wrench (3239)
| Material | Leather, Cotton Web |
| Width | 6 in |
| Height | 10 in |
| Manufacturer Name | KLEIN TOOLS |
| Belt Width | 2 in |
| Belt Connection | Tunnel |
| Weight | 0.21 LB |

