- Torque Screwdrivers
- Tip Size 8 Multiple Bits
- Round Shank Shape
- Aluminum Non-Slip Grip Handle
features
- Compact, easy to use set
- Form fitting storage box to keep set organized
| No. of Pieces | 9 |
| Handle Type | Non-Slip Grip |
| Shank Type | Round |
| Overall Length | 8 in |
| Tip Type | Phillips®, Slotted |
| Inch/Metric | Inch |
| Drive Type | Hex |
| Tip Size | #10, #1, #2, #5, #6, #4, #12 |
| Drive Size | 1/4 in |
| Handle Material | Aluminum |
| Weight | 1.56 LB |

